This item is Discontinued.

Gia Square Ottoman with Black Metal Legs, Small Vanity Stool Polyester Ottoman-Milk Cow OT06-MILK COW-S_ZR

Square Ottoman with Black Metal Legs, Small Vanity Stool Polyester Ottoman-Milk Cow (Discontinued)

  • Mfr # OT06-MILK COW-S_ZR
  • Zoro # G303530881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OT06-MILK COW-S_ZR
Zoro #
G303530881
UPC #
612789352135
Country of Origin
China

Description

Contemporary design and glam style seamlessly combine in this chic ottoman! Enveloped in 100% polyester upholstery, the ottoman seat strikes a square silhouette. Button tufting lends a tailored touch, while cushioned padding provides a touch of added comfort and support. Made from black metal, a four-legged base with a built-in slatted lower shelf rounds out the design. Measuring 16.73" H x 14.56" W x 14.56" D overall, this ottoman has a 300 lbs. weight capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.