
6.5 Quart Steel Casserole with Lid
Mfr # 129984.02
Zoro # G721736988
product price: $48.75
/eaKey Features
Overall Height (In.)
6 in
Overall Length (In.)
13 in
Overall Width (In.)
10.25 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129984.02
Zoro #
G721736988
UPC #
085081531650
Country of Origin
China
Dimensions
Overall Height (In.)
6 in
Overall Length (In.)
13 in
Overall Width (In.)
10.25 in
Details
Item
Steel Casserole
Color
Black
Material
Steel
Description
Enjoy making all your delicious meals with the Gibson 6.5 Quart Steel Casserole with Lid. Made with strong and durable steel with a beautiful enamel coating on the exterior. Features sturdy loop handles for comfortable grip while cooking all your favorite soups, broths or any delicious casseroles. Includes a lid for even distribution of heat while cooking and keeping your food warm while serving. This casserole is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.