Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock Pot 2.5 Quart Red Stoneware Bake Pan

  • Mfr # 124397.01

  • Zoro # G121738216


product price: $30.85
/ea

Key Features

Material
Stoneware
Width
8 in
Color
Red
Length
13.15 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124397.01
Zoro #
G121738216
UPC #
085081475787
Country of Origin
China

Dimensions

Width
8 in
Length
13.15 in
Height
3 in

Details

Material
Stoneware
Item
Bake Pan
Color
Red

Description

Bake up some goodness in this beautiful and practical baking pan. With it's large 2.5 Quart capacity, you can fee the entire family with enough for leftovers. This two toned Bake pan has an oval shape with 2 side handles perfect for oven to table serving. Baking pan is microwave and dishwasher safe for quick reheating and easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.