Zoro Homepage

Curvation 16-Piece Soft Square Dinnerware Set in White

  • Mfr # 94704.16

  • Zoro # G421740087


product price: $60.15
/ea

Key Features

Overall Height
9 in
Overall Length
10 in
Material
Stoneware
Color
White
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94704.16
Zoro #
G421740087
UPC #
085081178855
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
10 in
Overall Width
9.5 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
White

Description

This Gibson Curvation 16-Piece Soft Square Dinnerware set is decorated with a bold, modern black linear design on a white background. The rounded square shape complements the modern motif. This quality fine china will enhance your table while it gives you long lasting beauty. This Curvation set is perfect for everyday or special occasion dining. This set is perfect for your everyday use or when you have people over. The set is complete for 4 people. The set includes: Four Dinner plates 9.5 x 9.5 x 0.75 - 1.10lbs Four Salad Plate 7.25 x 7.25 x 0.50 - .13oz Four Bowl 7 x 7 x 2 - 0.13oz Four Mugs 4.75 x 4 x 3.5 - 0.11oz The dishes are microwave safe They are also dishwasher safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.