Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Althea 16-Piece Stoneware Dinnerware Set, Red

  • Mfr # 105984.16

  • Zoro # G421737773


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Overall Width
11.25 in
Overall Length
11.25 in
Material
Stoneware
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105984.16
Zoro #
G421737773
UPC #
085081291653
Country of Origin
China

Dimensions

Overall Width
11.25 in
Overall Length
11.25 in
Overall Height
1 in

Details

Color
Red
Item
Dinnerware Set
Material
Stoneware

Description

The Althea 16-Piece Stoneware Dinnerware Set in red is the perfect mix of tribal and modern design. The mix of warm colors with the dash of blue balance perfectly and will accentuate your meals. The reactive glaze finish adds a sleekness to the Althea, making this set perfect to entertain guests. Set includes: Four Dinner Plates 11.25", Four Dessert Bowls 9", Four Bowls 7.25", Four Mugs 14 oz Dishwasher & microwave safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.