Anaya Hand Painted 2 Quart Floral Stoneware Batter Bowl with Blue Trim

  • Mfr # 127284.01

  • Zoro # G221736372


product price: $41.69
/ea

Key Features

Overall Length
10.5 in
Color
Blue
Overall Height
5.25 in
Material
Stoneware
Overall Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127284.01
Zoro #
G221736372
UPC #
085081504654
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Height
5.25 in
Overall Width
7.7 in

Details

Item
Batter Bowl
Color
Blue
Material
Stoneware

Description

This batter bowl by Gibson home will soon become your go to when making pancakes, desserts, breads and more! Made with hand applied brush strokes, each item in this collection has a striking texture and individual character that produce timeless beauty. This bowl features an ergonomic easy grip handle on one side and a pour spout on the other, making it easy to pour batter straight into your baking dish with ease. Stoneware construction makes this piece dishwasher and microwave safe for easy clean up and reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.