Earlhart 2 Piece 6 Inch Ribbed Stoneware Soup Bowl Set with Handles in White
- Mfr # 750123479M
- Zoro # G022980493
product price:Â
$
19.59
/ea
Key Features
Overall Height
3.30 in
Color
White
Overall Width
6 in
Overall Length
8.60 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123479M
- Zoro #
- G022980493
- UPC #
- 085081705341
- Country of Origin
- China
Dimensions
- Overall Height
- 3.30 in
- Overall Width
- 6 in
- Overall Length
- 8.60 in
Details
- Item
- Soup Bowl Set
- Color
- White
- Material
- Stoneware
Description
Elevate your dining experience with the Gibson Elite Earlhart 2-Piece 6-Inch Ribbed Stoneware Soup Bowl Set with Handles in White. These beautifully crafted bowls feature a durable stoneware construction accented by a stylish ribbed design and a sophisticated reactive glaze finish, giving each piece a unique, artisanal touch. Perfectly sized for soups, stews, and chili, the 6-inch diameter and deep interior provide ample space for hearty portions, while the sturdy side handles offer a secure grip for easy handling and serving. Designed with everyday convenience in mind, these bowls are both dishwasher and microwave safe, making mealtime prep and cleanup a breeze. The functional stacking design allows for space-saving storage, keeping your kitchen organized without compromising on style. Whether you're hosting guests or enjoying a cozy meal at home, the Gibson Elite Earlhart bowls bring together elegance, practicality, and reliability in every use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.