Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Home Brist Pastels 12 Piece Melamine Dinnerware Set in Assorted Colors

  • Mfr # 123339.12

  • Zoro # G621739607


product price: $47.15
/ea

Key Features

Overall Length
15 in
Overall Height
11 in
Material
Melamine
Color
Assorted
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123339.12
Zoro #
G621739607
UPC #
085081465207
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Height
11 in
Overall Width
11 in

Details

Material
Melamine
Item
Dinnerware Set
Color
Assorted

Description

The Gibson Home Brist Pastels 12 Piece Melamine Dinnerware Set in Assorted Colors adds a joyful pop of color to any home. This 12 piece melamine set is light weight which makes it great for outdoor use. Bring this beautiful dinnerware set home today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.