Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 2 Piece Stoneware Bakeware with Metal Rack

  • Mfr # 124392.02

  • Zoro # G221738741


product price: $34.15
/ea

Key Features

Height
3.5 in
Width
9.5 in
Material
Stoneware
Length
13 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124392.02
Zoro #
G221738741
UPC #
085081475732
Country of Origin
China

Dimensions

Height
3.5 in
Width
9.5 in
Length
13 in

Details

Material
Stoneware
Item
Bakeware Set
Color
White

Description

Beautifully display your culinary creations with the Gibson Elite Gracious Dining 2 Piece Stoneware Bakeware with Metal Rack. This collection comes with a stoneware baking dish that is both microwave and oven safe which allows you to create pies, cobblers, and other delicious pastries right in the dish! After baking, cool and display your meals with the all included metal display rack. The dish can also be put in the dishwasher for easy cleanup!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.