Gracious Dining 3-Piece Reactive Fine Ceramic Bowl Set With Acacia Wood Tray in Gray

  • Mfr # 116922.03

  • Zoro # G821736680


product price:  $31.19
/ea

Key Features

Material
Ceramic
Color
Gray
Overall Width
5.5 in
Overall Height
2.25 in
Overall Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116922.03
Zoro #
G821736680
UPC #
085081401038
Country of Origin
China

Dimensions

Overall Width
5.5 in
Overall Height
2.25 in
Overall Length
15.5 in

Details

Item
Bowl Set
Material
Ceramic
Color
Gray

Description

The Gracious Dining 8 in. and 2 in. 3-Piece Gray Assorted Bowl Set with Wooden Paddle is as versatile as it is chic. It conveniently features two different sizes bowls sitting on a wooden paddle for added charm. Ideal for dipping sauces, snacks, appetizers, desserts and much more, this beautiful set will be the perfect companion regardless of the occasion! Dishwasher safe bowls. Wooden paddle hand wash only Bowls made of ceramic, paddle made of acacia wood Set includes : one oval bowl (8x5x1.75 - 0.42 lbs), one dip bowl (2.75x2.75x1.25 - 0.08 lbs) and one wooden paddle (15.5x5.5x.75 - 0.42 lbs) Bowls microwave safe. Do not put the paddle in the microwave

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.