Soho Lounge 16 Piece Square Fine Ceramic Dinnerware Set in White
- Mfr # 750116850M
- Zoro # G322980421
product price:Â
$
65.35
/ea
Key Features
Overall Height
12 in
Color
White
Overall Width
13 in
Overall Length
13 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750116850M
- Zoro #
- G322980421
- UPC #
- 085081541673
- Country of Origin
- China
Dimensions
- Overall Height
- 12 in
- Overall Width
- 13 in
- Overall Length
- 13 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Ceramic
Description
The Gibson Elite Soho Lounge 16 Piece Square Ceramic Dinnerware Set in White is a clean and natural look that brightens up any dinner table. It features a bright and glossy white finish. The square shape of each piece frames photogenic meals for perfect presentation. Made of fine ceramic, this table setting is dishwasher safe for fast cleaning and microwave safe for easy heating. Serve guest a fantastic dinner, enjoy an easy going lunch with family, or delight yourself to the perfect breakfast.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.