Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 4 Piece Fine Ceramic Sectional Tray Set with Acacia Wood Base

  • Mfr # 127270.04

  • Zoro # G321738481


product price: $48.75
/ea

Key Features

Color
White
Height
2 in
Overall Width
14.4 in
Length
14.4 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127270.04
Zoro #
G321738481
UPC #
085081504517
Country of Origin
China

Dimensions

Height
2 in
Overall Width
14.4 in
Length
14.4 in

Details

Color
White
Item
Sectional Tray Set
Material
Ceramic

Description

Serve a unique display of snacks with the Gibson Elite Gracious Dining 4 Piece Fine Ceramic Sectional Tray Set with Acacia Wood Base. This serverware set features 2 serving trays and 1 sectional tray that perfectly nuzzles into a wood base. The wood base has etched in spots for each ceramic piece so nothing slides off the base. For everyday use and care, wipe clean wood piece with a damp cloth. The fine ceramic dishes are dishwasher safe and microwave safe. This set is perfect for dinner parties, daily displays at home, or for birthday parties.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.