Star Serving Tray, Stained Parawood
- Mfr # 847-07-512-000-0
- Zoro # G716457553
Key Features
Specifications
Details
- MFR #
- 847-07-512-000-0
- Zoro #
- G716457553
- UPC #
- 99967558235
- Country of Origin
- China
- Item
- Star Serving Tray, (Stained Parawood)
- Type
- Cheese Board
- Color
- Brown
Dimensions
- Overall Width
- 14 in
- Length
- 1.3 in
- Height
- 0.8 in
Description
Elevate your holiday gatherings with this stunning star-shaped serving board. Crafted from durable dark-stained parawood, this board adds a touch of rustic elegance to any table setting. Its generous size of 13.30 x 14 x 0.8 provides ample space for showcasing your favorite appetizers, cheeses, or desserts.The unique star shape makes it a captivating centerpiece, while the natural wood grain and smooth finish create a warm and inviting atmosphere. This serving board is perfect for entertaining guests or adding a festive touch to your holiday celebrations.
- Made of dark stained parawood
- 13.30" x 14" x 0.8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.