Rings of Saturn 16 Piece Reactive Glaze Stoneware Dinnerware Set in Grey

  • Mfr # 127325.16R

  • Zoro # G221737133


product price: $60.79
/ea

Key Features

Overall Length
14.5 in
Overall Height
12.6 in
Overall Width
13.7 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127325.16R
Zoro #
G221737133
UPC #
085081505064
Country of Origin
China

Dimensions

Overall Length
14.5 in
Overall Height
12.6 in
Overall Width
13.7 in

Details

Item
Dinnerware Set
Color
Gray
Material
Stoneware

Description

Dress up your table with the Rings of Saturn reactive glaze stoneware dinnerware set by Gibson Elite. Formal or relaxed, your table setting sets the tone for your entire occasion. Put your unique style on display with this set, designed with a reactive glaze colored rim that will showcase your recipes and make every day dining more special. Constructed of durable stoneware for long lasting use, these dishes are microwave and dishwasher safe for fast reheat and easy clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.