Shop GIBSON ELITE
See all product information
Create Account
White Peninsula 8 Piece 6.5 Inch Bone China Cereal Bowl Set in White
- Mfr # 750123419M
- Zoro # G022980455
product price:Â
$
46.99
/ea
Key Features
Overall Height
2-3/4 in
Color
White
Overall Width
6-1/2 in
Overall Length
6-1/2 in
Material
China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123419M
- Zoro #
- G022980455
- UPC #
- 085081705396
- Country of Origin
- China
- Item
- Cereal Bowl Set
- Color
- White
- Material
- China
Dimensions
- Overall Height
- 2-3/4 in
- Overall Width
- 6-1/2 in
- Overall Length
- 6-1/2 in
Description
Upgrade your dining experience with the Gibson Elite White Peninsula 8-Piece 6.5 Inch Bone China Cereal Bowl Set. Crafted from premium bone china, these bowls offer a perfect blend of elegance and durability, making them ideal for both everyday meals and special occasions. The classic white color adds a timeless, versatile touch to any table setting, while the glossy finish enhances their sophisticated appearance. Designed with a lightweight fine China construction, these bowls are easy to handle yet strong enough to withstand daily use. Each bowl features a generous 22oz capacity, making them perfect for cereals, soups, salads, and more. For added convenience, these bowls are both dishwasher safe and microwave safe, ensuring effortless cleaning and quick reheating of your meals. The stackable design allows for easy storage, while the subtle footed base ensures stability and prevents slipping. This set includes eight cereal bowls, making it an ideal choice for families or entertaining guests. Whether you're enjoying a quick breakfast or hosting a dinner gathering, the Gibson Elite White Peninsula Bone China Cereal Bowl Set combines style, practicality, and durability, making it a must-have addition to your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.