Zoro Homepage

Soho Lounge 16 Piece Matte Glaze Square Dinnerware Set in Teal

  • Mfr # 130934.16

  • Zoro # G221738529


product price: $74.79
/ea

Key Features

Overall Height
11.2 in
Color
Teal
Material
Stoneware
Overall Length
9.2 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130934.16
Zoro #
G221738529
UPC #
085081541154
Country of Origin
China

Dimensions

Overall Height
11.2 in
Overall Length
9.2 in
Overall Width
16 in

Details

Color
Teal
Material
Stoneware
Item
Dinnerware Set

Description

The Soho Lounge 16 Piece Matte Glaze Square Dinnerware Set is designed with a rich contrasting two-tone pattern that delivers a stylish look. Modern and minimal, the matte glaze finish that envelopes each piece shines with a muted brilliance, adding a refreshed and refined feel to any table. Each piece is made of durable stoneware and constructed with a soft edged square shape for a modern look. This set is dishwasher and microwave safe for easy cleanup and reheat!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.