
Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set in Grey
Mfr # 78938.16
Zoro # G321738566
product price: $60.79
/eaKey Features
Material
Stoneware
Overall Width
11 in
Overall Height
8.5 in
Overall Length
15 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78938.16
Zoro #
G321738566
UPC #
085081021199
Country of Origin
China
Dimensions
Overall Width
11 in
Overall Height
8.5 in
Overall Length
15 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Gray
Description
Set the table with the solid style of the Gibson Elite Soho Lounge 16 Piece Stoneware Dinnerware Set in Grey. Every piece features a matte white exterior with a bold glossy grey accent. The grey tint compliments the color of any meal. Its stoneware construction is dishwasher safe and microwave safe for every day convenience. Show off at dinner parties, brighten up your home made dishes, or enjoy your favorite foods with the family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.