Soho Lounge 16 Piece Stoneware Dinnerware Set in Black/White
- Mfr # 750119785M
- Zoro # G622980411
product price:Â
$
65.35
/ea
Key Features
Overall Height
8.50 in
Color
Black
Overall Width
11 in
Overall Length
15 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750119785M
- Zoro #
- G622980411
- UPC #
- 085081549655
- Country of Origin
- China
Dimensions
- Overall Height
- 8.50 in
- Overall Width
- 11 in
- Overall Length
- 15 in
Details
- Item
- Dinnerware Set
- Color
- Black
- Material
- Stoneware
Description
Set the table with the solid style of the Gibson Elite Soho Lounge 16 Piece Stoneware Dinnerware Set in Black/White. Every piece features a matte white exterior with a bold glossy black accent. The black tint compliments the color of any meal. Its stoneware construction is dishwasher safe and microwave safe for every day convenience. Show off at dinner parties, brighten up your home made dishes, or enjoy your favorite foods with the family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.