Grantville 3.5in Paring Knife & Sheath - 4 Assorted Colors
- Mfr # 750101181M
- Zoro # G422980505
product price:Â
$
9.79
/ea
Key Features
Material
Stainless Steel
Overall Length
7.50 in
Color
Assorted
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750101181M
- Zoro #
- G422980505
- UPC #
- 085081982056
- Country of Origin
- China
Dimensions
- Overall Length
- 7.50 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Paring Knife
- Material
- Stainless Steel
- Color
- Assorted
Description
Brighten up your kitchen prep with the Colorsplash 4 Piece Paring Knife Set in assorted colors. Designed for both style and performance, each knife features a vibrant, eye-catching hue that makes food prep more fun and organized. Crafted from stainless steel with a mirror-polished finish, these knives offer a sharp, precise cut every time-perfect for peeling, slicing, and detailed tasks. The ergonomic handles, made from durable polypropylene and PVC, ensure a secure, comfortable grip that feels great in your hand. For added safety and convenience, each knife comes with a matching protective sheath to keep blades covered and fingers safe when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.