Shop GIBSON EVERYDAY
See all product information
Create Account
Grantville 4 Piece 6 Inch Santoku Knife with Sheath in Red and Green
- Mfr # 750124303M
- Zoro # G122980607
product price:Â
$
13.15
/ea
Key Features
Material
Stainless Steel
Overall Length
10.50 in
Color
Assorted
Width
1.50 in
Height
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124303M
- Zoro #
- G122980607
- UPC #
- 669185482072
- Country of Origin
- China
Dimensions
- Overall Length
- 10.50 in
- Width
- 1.50 in
- Height
- 0.50 in
Details
- Item
- Santoku Knife
- Material
- Stainless Steel
- Color
- Assorted
Description
The Gibson Grantville 6 in. Santoku Knife in Red and Green Colors is the perfect traditional cutlery knife for prepping your next meal! The Grantville 6 in. Santoku will become the go-to knife for many food preparation tasks since this knife set is known for its chopping, cutting, dicing and mincing abilities. This style of knife has become very popular with today's homemakers for its versatility. Perfect set for slicing, dicing and chopping vegetables, fruits, meats, cheeses and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.