Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gibson Gibson 69140.02 5 qt CrockPot Dutch Oven; Grey 69140.02

Gibson 69140.02 5 qt CrockPot Dutch Oven; Grey (Discontinued)

  • Mfr # 69140.02
  • Zoro # G903689330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69140.02
Zoro #
G903689330
UPC #
085081923202
Country of Origin
China

Details

Item
Dutch Oven
Capacity
1.25 gal
Material
Cast Iron
Features
Dishwasher Safe
Includes
(1) Lid
Application
Cooking
Color
Slate Gray
Dutch Oven Volume
1.25 gal

Description

Gibson Dutch Oven Cast Iron Grey. The Artisan 5 qt. dutch oven is constructed of cast iron for maximum heat conductivity. The slate grey finish complements virtually any kitchen d?cor. The cast-iron lid is included. Grey. Dishwasher safe.

Specifications
  • Weight: 10.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.