Greystone 2 Piece Carbon Steel 16.25in. Turkey Roaster Set in Speckled Grey

  • Mfr # 82665.02R

  • Zoro # G021737074


product price:  $53.69
/ea

Key Features

Overall Length (In.)
16.25 in
Overall Width (In.)
12.7 in
Overall Height (In.)
5 in
Color
Grey
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82665.02R
Zoro #
G021737074
UPC #
085081058461
Country of Origin
China

Dimensions

Overall Length (In.)
16.25 in
Overall Width (In.)
12.7 in
Overall Height (In.)
5 in

Details

Color
Grey
Material
Carbon Steel
Item
Turkey Roaster Set

Description

The 2 piece turkey roster set by Gibson is the perfect solution for holiday and special occasion meals. This large 16.25in pan will fit turkeys, chickens, and large one pan meals. The lightweight carbon steel construction makes this pan and wire rack combination easy to move from counter to oven to table. Wire rack leaves room for meat juices to flow to the bottom while keeping your meat cooking evenly and achieving that perfect crisp from top to bottom. Large stainless steel integrated handles for a sturdy grip. Speckled grey pan design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.