Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Piece Swirl Clear Assorted Glassware Set

  • Mfr # 141410.16

  • Zoro # G321736739


product price: $34.15
/ea

Key Features

Overall Width
12 in
Color
Assorted
Overall Length
15 in
Material
Glass
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141410.16
Zoro #
G321736739
UPC #
085081021601
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
15 in
Overall Height
7.5 in

Details

Item
Glassware
Color
Assorted
Material
Glass

Description

bring a surprising spin to your daily routine with the Gibson Home 16 Piece Swirl Clear Assorted Glassware Set. Featuring tumblers and double old fashion glasses with a unique embossed interior swirling line. The 16 piece drinkware collection provides enough for any large dinner party. It's clear glass body is ideal for dressing up ice tea, cocktails, juices, and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.