Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 13 Ounce Teardrop Embossed Double Old-Fashioned Glass Set

  • Mfr # 142173.04

  • Zoro # G321737774


product price: $24.35
/ea

Key Features

Material
Glass
Color
Clear
Overall Height
3.8 in
Overall Length
3.3 in
Overall Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142173.04
Zoro #
G321737774
UPC #
085081633071
Country of Origin
China

Dimensions

Overall Height
3.8 in
Overall Length
3.3 in
Overall Width
3.3 in

Details

Material
Glass
Color
Clear
Item
DOF Set

Description

This four 13 Ounce drinkware set is designed with a teardrop shaped embossed exterior that sparkles with brilliance and clarity. Perfect for serving iced teas, cocktails, or any beverage of your choice, each piece complements any style of table setting. Whether you are celebrating with friends or enjoying a casual drink, this set will add a special touch to the occasion. Durable glass construction is dishwasher safe for easy cleanup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.