Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 13.5 Ounce Swirl Double Old-Fashioned Glassware Set

  • Mfr # 141402.04

  • Zoro # G521736478


product price: $21.15
/ea

Key Features

Material
Glass
Color
Clear
Overall Length
3.5 in
Overall Width
3.5 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141402.04
Zoro #
G521736478
UPC #
085081625106
Country of Origin
China

Dimensions

Overall Length
3.5 in
Overall Width
3.5 in
Overall Height
4 in

Details

Material
Glass
Color
Clear
Item
Glassware

Description

Add some modern style to your table and parties with this Gibson Home 4 Piece 13.5 Ounce Swirl Double Old-Fashioned Glassware. In this set, you'll receive 4 double old fashion glasses. Each glass has a gorgeous swirling ring embossed pattern giving them a simple yet classy look and feel. The durable glass construction is dishwasher safe making for easy clean up. In this drinkware, enjoy an ice cold glass of water, lemonade, and iced tea, or serve your favorite cocktails and mixed drinks. Upgrade your drinkware today with this beautiful set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.