4 Piece 16 Ounce Swirl Glass Tumbler Set

  • Mfr # 141406.04

  • Zoro # G921739376


product price:  $15.39
/ea

Key Features

Material
Glass
Width
7.2 in
Color
Clear
Length
7.2 in
Height
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141406.04
Zoro #
G921739376
UPC #
085081625151
Country of Origin
China

Dimensions

Width
7.2 in
Length
7.2 in
Height
6.2 in

Details

Material
Glass
Item
Tumbler Set
Color
Clear

Description

Add some modern style to your table and parties with this Gibson Home 4 Piece 16 Ounce Swirl Glass Tumbler Set. In this set, you'll receive 4 glass tumblers. Each glass has a gorgeous swirling ring embossed pattern giving them a simple yet classy look and feel. The durable glass construction is dishwasher safe making for easy clean up. In this drinkware, enjoy an ice cold glass of water, lemonade, and iced tea, or serve your favorite cocktails and mixed drinks. Upgrade your drinkware today with this beautiful set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.