Ogalla 8 Piece 12 Ounce Gold Banded Fine Ceramic Mug Set
- Mfr # 750123498M
- Zoro # G222980538
product price:Â
$
30.99
/ea
Key Features
Color
Gold
Height
3.8 in
Width
3-1/2 in
Material
Ceramic
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123498M
- Zoro #
- G222980538
- UPC #
- 085081703590
- Country of Origin
- China
- Item
- Mug Set
- Color
- Gold
- Material
- Ceramic
Dimensions
- Height
- 3.8 in
- Width
- 3-1/2 in
- Length
- 4.75 in
Description
The Gibson Home Ogalla 8 Piece 12 Ounce Gold Banded Fine Ceramic Mug Set brings a touch of luxury to your daily coffee or tea ritual. Each mug is crafted from fine ceramic with a glossy finish, featuring a classic round shape and a striking gold banded design that adds elegance to any table setting. The rich gold color make these mugs ideal for both special occasions and everyday use. Designed for those who appreciate both style and care, these mugs are not microwave safe and should be hand washed only to preserve their beautiful gold accents and glossy finish. Perfect for gifting or enhancing your own kitchen, this set combines durability with sophisticated charm, making every sip feel special.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.