Zoro Homepage

5 Piece Mirror Polish Stainless Steel Cookware Set

  • Mfr # 81103.05

  • Zoro # G121738209


product price: $34.15
/ea

Key Features

Material
Stainless Steel
Overall Length (In.)
17 in
Color
Silver
Overall Height (In.)
6.2 in
Overall Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81103.05
Zoro #
G121738209
UPC #
085081042842
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Height (In.)
6.2 in
Overall Width (In.)
10 in

Details

Material
Stainless Steel
Color
Silver
Item
Cookware Set

Description

Cook up all your favorite meals with this Gibson Home 5 Piece Mirror Polish Stainless Steel Cookware Set. In this set, you'll find one dutch oven with lid, one saucepan, one spoon, and one spatula. With pots made from durable, lightweight stainless steel, this cookware is built to last. The cookware features hollow stay-cool handles and the included lid is tempered glass. The base is aluminum encapsulated making for optimal heat distribution while cooking. This set has all you need for many recipes making it perfect for a housewarming gift or even those looking to update their cookware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.