Home Addlestone 3 Piece Pre-Seasoned Cast Iron Skillet Set

  • Mfr # 127888.03R

  • Zoro # G821738967


product price:  $47.15
/ea

Key Features

Material
Cast Iron
Overall Width (In.)
11 in
Color
Black
Overall Length (In.)
14.8 in
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127888.03R
Zoro #
G821738967
UPC #
085081510693
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
14.8 in
Overall Height (In.)
4 in

Details

Item
Skillet Set
Material
Cast Iron
Color
Black

Description

The Gibson Home Addlestone 3 Piece Pre-Seasoned Cast Iron Skillet Set can help you to make healthy food every day. It comes pre-seasoned and can be re-seasoned to provide a natural nonstick surface that improves with each use. Ideal for use at home on the electric stove, gas stove, induction cooker and it's oven safe for versatility. Make a large assortment of meals, ranging from appetizers and snacks to entrees and desserts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.