Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addlestone 5 Quart Enameled Cast Iron Dutch Oven with Lid in Red

  • Mfr # 143803.02

  • Zoro # G121738902


product price: $60.15
/ea

Key Features

Material
Enameled Cast Iron
Color
Red
Overall Width (In.)
10.25 in
Overall Height (In.)
7.75 in
Overall Length (In.)
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143803.02
Zoro #
G121738902
UPC #
085081650580
Country of Origin
China

Dimensions

Overall Width (In.)
10.25 in
Overall Height (In.)
7.75 in
Overall Length (In.)
12.5 in

Details

Material
Enameled Cast Iron
Color
Red
Item
Dutch Oven

Description

Discover the perfect blend of style and functionality with the Gibson Home Addlestone 5 Quart Enameled Cast Iron Dutch Oven with Lid in a vibrant red finish. Designed for both novice cooks and culinary enthusiasts, this Dutch oven features superior heat distribution and retention, ensuring your dishes are cooked evenly and to perfection. Whether you're slow-braising meats, simmering hearty stews, or baking artisanal bread, this versatile kitchen essential excels in a variety of cooking techniques, making it a valuable addition to any kitchen. The self-basting lid is a standout feature, designed to lock in moisture and flavors, creating tender and flavorful results every time you cook. Inside, the porcelain enameled finish not only adds a touch of elegance but also makes for easy cleanup and maintenance, preventing sticking and staining. With its durable construction and timeless design, the Gibson Home Addlestone Dutch Oven is perfect for everyday meals or special gatherings, allowing you to serve delicious, home-cooked dishes with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.