Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ancona 12 Piece Stainless Steel Belly Shaped Cookware Set with Kitchen Tools

  • Mfr # 128611.12

  • Zoro # G621736354


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
11.8 in
Material
Stainless Steel
Overall Length (In.)
21.4 in
Color
Stainless Steel
Overall Height (In.)
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128611.12
Zoro #
G621736354
UPC #
085081517920
Country of Origin
China

Dimensions

Overall Width (In.)
11.8 in
Overall Length (In.)
21.4 in
Overall Height (In.)
6.8 in

Details

Item
Cookware Set
Material
Stainless Steel
Color
Stainless Steel

Description

Concoct your wildest edible dreams with the Gibson Home Ancona 12 Piece Stainless Steel Belly Shaped Cookware Set with Kitchen Tools. Perfect for any home chef, this set features an assortment of pots and pans for a multitude of recipes. The belly shaped base provides larger capacity cooking for saucy or soupy dishes. Built with stainless steel, each piece is built to last while boasting an appealing mirror polish exterior. Cook a variety of dishes from beginner level snacks to expert cuisines!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.