
Belinni 4 Piece 15.4 Ounce Classic Wine Glass Set
Mfr # 140480.04
Zoro # G121737653
product price: $18.79
/eaKey Features
Overall Width
3.25 in
Overall Height
3.25 in
Overall Length
9 in
Material
Glass
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140480.04
Zoro #
G121737653
UPC #
085081615640
Country of Origin
China
Dimensions
Overall Width
3.25 in
Overall Height
3.25 in
Overall Length
9 in
Details
Item
Wine Glass Set
Material
Glass
Color
Clear
Description
Invite your family and friends over for an elegant evening with this Gibson Home Belinni 4 Piece 15.4 Ounce Classic Wine Glass Set. The classical shape suits a variety of fine wines and other beverages of your choice. Crafted from gorgeous glass, your beautifully concocted cocktails and the rich reds of your wines will shine through. To keep these fine drinking glasses lasting for years of entertaining, it is recommended to hand wash. See yourself and your guests enjoying your favorite drinks in these traditional wine glasses today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.