Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cafe Amaretto 7 -Piece Mug Set With Wire Rack

  • Mfr # 91708.07

  • Zoro # G221739373


product price: $31.49
/ea

Key Features

Length
8 in
Color
Assorted Colors
Height
16 in
Material
Stoneware
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91708.07
Zoro #
G221739373
UPC #
085081148896
Country of Origin
China

Dimensions

Length
8 in
Height
16 in
Width
8 in

Details

Item
Mug Set
Color
Assorted Colors
Material
Stoneware

Description

Brighten-up your morning routine with the Cafe Amaretto 7 -Piece Mug Set by Gibson Home. These big mugs feature an earthy color palette and are perfect for a morning coffee or a hot beverage later during the day. This set conveniently comes with a sturdy wire rack for easy storing of the mugs. Includes six 15 oz mugs and one metal rack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.