Casselman 4-Piece Nonstick Pasta Pot Set in Red with Bakelite Handle/Knob

  • Mfr # 109461.04

  • Zoro # G021737494


product price: $35.75
/ea

Key Features

Overall Length (In.)
10 in
Overall Height (In.)
5 in
Material
Carbon Steel
Color
Red
Overall Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109461.04
Zoro #
G021737494
UPC #
085081326423
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Height (In.)
5 in
Overall Width (In.)
9 in

Details

Item
Pasta Pot
Material
Carbon Steel
Color
Red

Description

Not one, but two, professional quality pasta stock pots come in this Gibson Home Casselman 4-Piece Red/Black Pasta Pot Set. These pasta pots feature an easy to clean non-stick coated interior that allows low-fat cooking and easy food release. These pasta pots will look great as part of your cookware set with their stylish red exterior. They also come with convenient lockable straining lids for secure straining.The Bakelite handles and knobs stay cool to the touch to prevent burns and scalds, which means a safe and worry-free cooking experience for you! Two pots are included: 6 quarts and 2 quarts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.