Chef Du Jour 7 Piece Carbon Steel Nonstick Cookware Set in Black

  • Mfr # 83681.07

  • Zoro # G421739388


product price:  $31.79
/ea

Key Features

Color
Black
Overall Height (In.)
5.2 in
Material
Carbon Steel
Overall Length (In.)
17.2 in
Overall Width (In.)
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83681.07
Zoro #
G421739388
UPC #
085081068620
Country of Origin
China

Dimensions

Overall Height (In.)
5.2 in
Overall Length (In.)
17.2 in
Overall Width (In.)
10.25 in

Details

Color
Black
Material
Carbon Steel
Item
Cookware Set

Description

The Gibson Home Chef Du Jour 7 Piece Carbon Steel Nonstick Cookware Set in Black provides quality with exceptional style, durability and versatility. Heavy-duty carbon steel construction provides fast, even heating and outstanding performance day after day. The long-lasting non-stick cooking surface resists scratching, staining and chipping, and delivers extraordinary food release for dependable cooking results without added fats and oils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.