Shop GIBSON HOME
See all product information
Create Account
Chiara 2 Gallon Glass Mason Jar Dispenser with Metal Lid and Base in Blue
- Mfr # 130951.02RR
- Zoro # G721737374
product price:Â
$
39.99
/ea
Key Features
Overall Length
17.5 in
Overall Width
10.5 in
Material
Glass
Overall Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130951.02RR
- Zoro #
- G721737374
- UPC #
- 085081541321
- Country of Origin
- China
Dimensions
- Overall Length
- 17.5 in
- Overall Width
- 10.5 in
- Overall Height
- 9.5 in
Details
- Item
- Beverage Dispenser
- Color
- Blue
- Material
- Glass
Description
Have your favorite drinks ready to be served with the Gibson Home Chiara 2 Gallon Glass Mason Jar Dispenser with Metal Lid and Base. The vibrant color base marks the dispenser for anyone spot during crowded events. The metal lid guarantees cover from unwanted debris and specks of dust. The glass container features a charming quality with its resemblance of mason jars. Dispenser is best used for cold drinks and should be moved once filled. Enjoy outdoor bbqs, holiday parties, or have drinks ready for office events.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.