Christmas Estate 7.5 Inch Gift Box Holiday Cookie Jar

  • Mfr # 113251.01

  • Zoro # G121736328


product price: $22.95
/ea

Key Features

Overall Height
4.6 in
Overall Length
7.3 in
Overall Width
4.5 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113251.01
Zoro #
G121736328
UPC #
085081364326
Country of Origin
China

Dimensions

Overall Height
4.6 in
Overall Length
7.3 in
Overall Width
4.5 in

Details

Color
Multi-Color
Material
Stoneware
Item
Cookie Jar

Description

Add this beautiful hand painted Gibson Home Christmas Estate Gift Box Cookie Jar to your wish list. No one will be able to keep their hands out of this cookie jar. Shaped as presents, this colorful cookie jar will add that perfect holiday touch to your home. Keep it near the tree for when Santa drops by, or have it in the kitchen to spread the holiday cheer through out the house.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.