Zoro Homepage

Classic Profile 36 Piece Stainless Steel Dinner Knife Set

  • Mfr # 70582.02

  • Zoro # G121738308


product price: $43.39
/ea

Key Features

Overall Height
2 in
Material
Stainless Steel
Overall Length
9.5 in
Overall Width
3.5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70582.02
Zoro #
G121738308
UPC #
085081937629
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
9.5 in
Overall Width
3.5 in

Details

Item
Dinner Knife Set
Material
Stainless Steel
Color
Stainless Steel

Description

Add some sleek accents to your flatware collection with the Gibson Home Classic Profile 36 Piece Stainless Steel Dinner Knife Set. These beautifully designed dinner knives are crafted from stainless steel, making them durable and built to last through consistent use. Each utensil is smooth to the touch with a handle that is sculpted to fit comfortably in your palm.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.