Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Vibes 14 Piece Cutlery Knife Set

  • Mfr # 108192.14

  • Zoro # G621738372


product price: $43.85
/ea

Key Features

Material
Stainless Steel
Color
Assorted Colors
Overall Length
12 in
Overall Width
10 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108192.14
Zoro #
G621738372
UPC #
085081313737
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
10 in
Overall Height
14 in

Details

Material
Stainless Steel
Color
Assorted Colors
Item
Kitchen Knife Set

Description

Make sure all your slicing and dicing needs are met with the comprehensive Gibson Home Color Vibes 14 Piece Cutlery Set. Each knife of this beautiful collection boasts precision and durability. Stainless Steel constructed blades are nice and sharp for all your food preparation needs. All your new kitchen tools can be beautifully displayed on the counter top in the handy storage block to show off the eye-catching colorful handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.