Copper Tonal 4 Piece 18 Ounce Round Stoneware Mug Set in Assorted Colors

  • Mfr # 126937.01

  • Zoro # G321739860


product price: $32.49
/ea

Key Features

Length
8 in
Height
4.25 in
Width
7.5 in
Color
Assorted
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126937.01
Zoro #
G321739860
UPC #
085081501189
Country of Origin
China

Dimensions

Length
8 in
Height
4.25 in
Width
7.5 in

Details

Item
Mug Set
Color
Assorted
Material
Stoneware

Description

The Gibson Home Copper Tonal 4 Piece 18 Ounce Round Stoneware Mug Set in Assorted Colors is a contempory dream for any stylish home kitchen. Each cup displays a unique wash of color with a raw stoneware stripe and an eye catching copper bottom. The drinkware set is dishwasher safe for simple cleaning, and microwave safe for fast heating thanks to the stoneware construction. The large capacity shape is perfect for favorite hot drinks, healthy juices, and cold delightful desserts!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.