Crawson 7 Piece Stainless Steel Cookware Set in Chrome with Red Handles

  • Mfr # 127768.07

  • Zoro # G321737057


product price: $39.19
/ea

Key Features

Overall Width (In.)
10 in
Material
Stainless Steel
Color
Red
Overall Length (In.)
17 in
Overall Height (In.)
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127768.07
Zoro #
G321737057
UPC #
085081509499
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
17 in
Overall Height (In.)
5.2 in

Details

Material
Stainless Steel
Item
Cookware Set
Color
Red

Description

The Gibson Home Crawson 7 Piece Stainless Steel Cookware Set in Chrome with Red Handles is the perfect kitchen set to start off your cookware collection. Bring your cooking game up a notch with these finely crafted stainless steel pots and pans that are sure to be durable and long-lasting. Each piece in this collection is dishwasher safe for easy and convenient cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.