Crenshaw 4 Piece Hand Painted Stoneware 3-Tier Serving Bowl Set with Metal Rack

  • Mfr # 127291.04

  • Zoro # G021736794


product price: $45.19
/ea

Key Features

Overall Width
7.5 in
Overall Height
4.5 in
Color
Assorted
Overall Length
10 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127291.04
Zoro #
G021736794
UPC #
085081504722
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Height
4.5 in
Overall Length
10 in

Details

Item
Tiered Bowl Set
Color
Assorted
Material
Stoneware

Description

Add an element of fun and charm to your next gathering with the Gibson Home Crenshaw 4 Piece Hand Painted Stoneware 3-Tier Serving Bowl Set with Metal Rack. This fine ceramic serving set is both a fun and functional way to treat your guests to great hors d'oeuvres with style and pizzazz. With its vibrant look and sleek contours this serving set is sure to be a conversation starter at your next gathering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.