Crenshaw 7 Inch 2 Piece Stoneware Bistro Bowl Set in Blue and White

  • Mfr # 127295.02

  • Zoro # G021737210


product price:  $20.59
/ea

Key Features

Overall Width
7 in
Color
Blue
Overall Height
3.5 in
Overall Length
7 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127295.02
Zoro #
G021737210
UPC #
085081504760
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
3.5 in
Overall Length
7 in

Details

Color
Blue
Material
Stoneware
Item
Bowl Set

Description

Gibson Home Crenshaw 7 inch 2 piece bistro bowl set comes with two large 7in stoneware bowls. These bowls feature a glossy finish with a swirl designed color interior and a solid outer. Serve your favorite meals in these large bowls including soups and stews, breakfast bowls, salads, burrito bowls, and more! Durable stoneware construction makes these bowls long lasting and completely dishwasher and microwave safe for easy clean up and reheat. Add a pop of color to your existing dishware with this 2 piece set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.