Shop GIBSON HOME
See all product information
Create Account
Crenshaw 8.5 Inch 2 Piece Stoneware Dinner Bowl Set in Red and White
- Mfr # 750117661M
- Zoro # G422980635
product price:Â
$
16.35
/ea
Key Features
Overall Height
2.20 in
Color
Red
Overall Width
8.50 in
Overall Length
8.50 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750117661M
- Zoro #
- G422980635
- UPC #
- 085081504777
- Country of Origin
- China
- Item
- Dinner Bowl Set
- Color
- Red
- Material
- Stoneware
Dimensions
- Overall Height
- 2.20 in
- Overall Width
- 8.50 in
- Overall Length
- 8.50 in
Description
The Gibson Home Crenshaw 8.5in dinner bowl set comes with two large 8.5in stoneware dinner bowls. These bowls feature a glossy finish with a swirl designed color interior and a solid outer. Durable stoneware construction makes these bowls long lasting and completely dishwasher and microwave safe for easy clean up and reheat. Add a pop of color to your existing dishware with this 2 piece set!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.