Shop GIBSON HOME
See all product information
Create Account
Dorain 14 Piece Stainless Steel Cutlery Set in Black with Wood Block
- Mfr # 127769.14
- Zoro # G521736225
product price:Â
$
40.29
/ea
Key Features
Material
Stainless Steel
Overall Length
12 in
Color
Black
Overall Width
5 in
Overall Height
3.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127769.14
- Zoro #
- G521736225
- UPC #
- 085081509505
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Overall Length
- 12 in
- Overall Width
- 5 in
- Overall Height
- 3.4 in
Description
Enhance your kitchen's knife collection with the Gibson Home Dorain 14 Piece Stainless Steel Cutlery Set in Black with Wood Block. The ergonomic rubber and polypropylene handles of this kitchen tool set gives you a firm grip on the knives, perfect for all your cutting, chopping, mincing and cutting needs! All the blades in this handy collection are constructed of stainless steel and are expertly crafted for everyday use. Store all your tools in the storage block, keeping your countertops well organized and your cutlery edges safely put away.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.