Zoro Homepage

Emory 4 Piece 15 Ounce Double Old Fashioned Clear Glass Set

  • Mfr # 144624.04

  • Zoro # G621739287


product price: $24.35
/ea

Key Features

Overall Length
3.1 in
Overall Height
4.4 in
Color
Clear
Material
Glass
Overall Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144624.04
Zoro #
G621739287
UPC #
085081660268
Country of Origin
China

Dimensions

Overall Length
3.1 in
Overall Height
4.4 in
Overall Width
3.1 in

Details

Item
DOF Set
Color
Clear
Material
Glass

Description

Enjor your favorite beverages with the Gibson Home 4 Piece 15oz double old fashioned glass set. Each cup holds 15 ounces, making them perfect for serving everything from refreshing iced teas and cocktails to hearty smoothies and juices. Clear glass construction showcases the vibrant colors of your beverages, adding a touch of sophistication to every sip. Designed for everyday use, these cups are sturdy enough to withstand daily wear and tear while remaining lightweight for easy handling. Dishwasher-safe for hassle-free cleaning, allowing you more time to enjoy your drinks and less time on cleanup. Whether you're entertaining guests or enjoying a quiet evening at home, the Gibson Home Emory glassware set is the perfect choice for style and functionality. Bring a touch of elegance to your drinkware collection with this beautifully crafted set!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.