Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empressa 4 Piece 14 Ounce Stoneware Assorted Belly Shaped Mug Set

  • Mfr # 136623.01

  • Zoro # G921738706


product price: $30.85
/ea

Key Features

Material
Stoneware
Width
4 in
Height
3.75 in
Length
5.75 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136623.01
Zoro #
G921738706
UPC #
085081576293
Country of Origin
China

Dimensions

Width
4 in
Height
3.75 in
Length
5.75 in

Details

Material
Stoneware
Item
Mug Set
Color
Assorted

Description

Elevate your coffee or tea experience with the Gibson Home Empressa 4-Piece 14-Ounce Stoneware Mug Set. Designed with a stylish belly-shaped silhouette, these mugs offer a comfortable grip and a generous 14-ounce capacity, perfect for your favorite hot beverages. The two-tone color design adds a modern touch, making them a beautiful addition to any kitchen or dining setup. Whether you're enjoying a quiet morning coffee or entertaining guests, these mugs bring both style and functionality to your table. Crafted from durable stoneware, these mugs are built for everyday use and are dishwasher and microwave safe for effortless cleaning and convenience. Their sturdy construction ensures long-lasting performance, while the sleek finish enhances their contemporary appeal. With a mix of warm and inviting colors, the Gibson Home Empressa Mug Set is perfect for adding a pop of charm to your drinkware collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.