Everyday Embossed 12 Piece Round Ceramic Dinnerware Set in White
- Mfr # 750121902M
- Zoro # G022980547
product price:Â
$
35.95
/ea
Key Features
Overall Height
12 in
Color
White
Overall Width
12 in
Overall Length
12 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750121902M
- Zoro #
- G022980547
- UPC #
- 085081459411
- Country of Origin
- China
Dimensions
- Overall Height
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Ceramic
Description
The Gibson Home Everyday Embossed 12 Piece Round Ceramic Dinnerware Set adds a sleek touch to any tabletop. The rim of each piece in this stylish set features a series of concentric circles that provides this classic white dinnerware set with a contemporary look. Crafted from quality ceramic, this collection is durable enough for everyday mealtime. Dishwasher safe for easy cleaning and microwave safe for fast reheating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.