White Six Piece Pebbled Porcelain Service For Six Bowl Set
- Mfr # 483513
- Zoro # G723440487
product price:Â
$
74.99
/ea
Key Features
Pattern
Pebbled
Bowl Type
Soup Bowl
Service For
6
Material
Porcelain
Set Type
Bowl Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483513
- Zoro #
- G723440487
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 7.5 in
- Overall Length
- 2.25 in
- Overall Depth (In.)
- 7.5 in
Details
- Pattern
- Pebbled
- Bowl Type
- Soup Bowl
- Service For
- 6
- Material
- Porcelain
- Item
- Dinnerware
- Set Type
- Bowl Set
- Shape
- Rectangle
- Number of Soup Bowls Included
- 6
- Dessert Bowls
- No
- Color
- White
- Total Number of Bowls Included
- 6
- Style
- Modern
- Includes
- 6
- Commercial Use
- No
Description
Serve your meals in style with our white six piece pebbled porcelain service for six bowl set. This elegant dinnerware set includes six modern-style porcelain bowls designed in a sleek white color and unique shape. Crafted with durability in mind, these bowls are chip resistant and are also dishwasher and microwave safe, making them convenient for everyday use. The stackable design saves space in your kitchen cabinets, while the pebbled texture adds a touch of sophistication to your table settings. Whether you're enjoying a hearty soup or a delicious salad, our bowl set provides the perfect vessel for your favorite dishes. Elevate your dining experience with our high-quality and versatile white six piece rectangle pebbled porcelain service for six bowl set. 2.25-inch H x 7.5-inch W x 7.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.