Zoro Homepage

Fireblue Portable 14 Inch BBQ Grill in Blue

  • Mfr # 127728.07

  • Zoro # G321738061


product price: $57.29
/ea

Key Features

Color
Blue
Width
14.1 in
Overall Height
14.1 in
Overall Length
21 in
Material
porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127728.07
Zoro #
G321738061
UPC #
085081509093
Country of Origin
China

Dimensions

Width
14.1 in
Overall Height
14.1 in
Overall Length
21 in

Details

Color
Blue
Item
BBQ Grill
Material
porcelain

Description

The Gibson Home Fireblue Portable 14 Inch BBQ Grill eases any outdoor cookout with its lightweight design. This portable charcoal grill features a 5lb body with folding legs and a porcelain enameled body for better heat retention. The carry handle locks in with the lid handle for fast and easy transportation. Grill hot dogs, carne asada, or burgers in nearly any location for the family and friends to enjoy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.